Beli Heavy Duty Slide Rails di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Mulai

    Rp5.399.900

    PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Deskripsi:
    These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.
    atribut:
    • UNSPSC: 23153030
    • Bearing Style: Roller
    • Carriage Finish: Clear Anodized
    • Carriage Height (inch): 0.823
    • Carriage Length (inch): 4.5
    • Carriage Material: Aluminium
    • Carriage Mounting Hole Size: .312\"-24
    • Carriage Width (inch): 1.5
    • Dynamic Load Capacity (lbf): 1032
    • For Rail Size: Size 18
    • For use with: Redi-Rail Slides
    • Manufacturer Part Number: RRS18
    • Maximum Operating Temperature (°F): 180
    • Maximum Speed (in/s): 160
    • Minimum Operating Temperature (°F): 0 (zero)
    • Number of Rollers: 3-Roller Assembly
    • Overall Height (inch): 1.125
    • Product Type: Gothic
    • Roller Finish: Polished
    • Roller Material: 52100 Steel
    • Series: Redi-Rail
    • Static Load Capacity (lbf): 232
  2. Accuride Japan Double Slide Rail (Stop Type)
    70%
    Mulai

    Rp309.900

    Accuride Japan Double Slide Rail (Stop Type)
    Deskripsi:
    -For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop type
    atribut:
    • Material: Steel (SPCC)
    • Surface Treatment: Trivalent Chrome Plated Finishing
  3. monotaro Three-Stage Slide Rail
    Mulai

    Rp129.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  4. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    70%
    Mulai

    Rp96.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  5. Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    35%
    Mulai

    Rp179.900

    Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  6. TAKACHIHO KOHEKI Slide Rail
    Mulai

    Rp139.900

    TAKACHIHO KOHEKI Slide Rail
    atribut:
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  7. EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Mulai

    Rp479.900

    EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Deskripsi:
    Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.
    atribut:
    • Capacity (kg): 100
  8. DURHAM MFG Small Part Compartmented-Box Cabinet & Box
    Mulai

    Rp299.900

    DURHAM MFG Small Part Compartmented-Box Cabinet & Box
    Deskripsi:
    These cabinets hold compatible large compartmented boxes to keep them organized when not in use. Also known as slide racks, the cabinets have slides that allow the boxes to be pulled out like drawers when accessing the boxes' contents. Boxes are not included with these cabinets, so users can choose the boxes that best meet their needs.
  9. KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Mulai

    Rp18.999.900

    KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Deskripsi:
    This is a set that includes key points including 12.7sq. Sockets and drive tools.
  10. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  11. STRANCO INC Letter & Number Set
    Mulai

    Rp8.499.900

    STRANCO INC Letter & Number Set
    Deskripsi:
    Die-cut reflective permanent letters and numbers install onto flat surfaces and provide high-visibility labeling. They are cut to the shape of the letter, character, or symbol they represent and have minimal borders around each character allowing for greater contrast with the mounting surface. They are made using reflective materials that increase visibilty in low-light conditions.
    atribut:
    • UNSPSC: 60111304
    • APWA Compliant Color: No
    • Adhesive Type: Permanent Adhesive
    • Application: General Identification
    • Background Color: Black
    • Character Color: Yellow
    • Character Color Gradient: Solid Color
    • Character Height (inch): 2-1/2
    • Character Type: Letters/Numbers
    • Character Width (inch): 1-3/4
    • Characters Included: 0 to 9/A to Z
    • Die Cut: Yes
    • Embossed: No
    • Glow-in-the-Dark: No
    • Includes: (900) Markers
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Letter Casing: Uppercase
    • Manufacturer Part Number: RUK-RUM200-KIT
    • Markers per Card: 25
    • Material: Vinyl
    • Meets USCG Registration Guidelines: No
    • Mounting Type: Adhesive
    • Number of Cards: 25
    • Number of Pieces: 900
    • Overall Height (inch): 2-7/8
    • Overall Width (inch): 1-3/4
    • Package Type: Plastic Case
    • Product Type: Character Sets
    • Retroreflective Grade: Engineer-Grade
    • Self-Spacing/Aligning: No
    • Series: RUM
    • Standards: ASTM D 4956
    • Visibility: Hi-Vis; Reflective
  12. Carl Paper Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

Daftar Harga Heavy Duty Slide Rails Terbaru October 2026
PBC LINEAR Heavy-Duty Linear Cam Roller BearingRp5.399.900
Acculide Double Slide Rail (Stop Type)Rp799.900
Accuride Japan Double Slide Rail (Stop Type)Rp309.900
SUGATSUNE Slide RailRp149.900
monotaro Three-Stage Slide RailRp129.900
Accuride Japan Single Slide Rail (For Light Loads, Stop Type)Rp96.900
Accuride Japan Single Slide Rail (Lightweight For The Stop Type)Rp179.900
TAKACHIHO KOHEKI Slide RailRp139.900
EVOMAB Sliding Door Rails (Rel Pintu Geser)Rp479.900
DURHAM MFG Small Part Compartmented-Box Cabinet & BoxRp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)